Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161
Mfr # ML50-1244
Zoro # G7565637
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML50-1244
- Zoro # G7565637
- UPC # 785123687559
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINUUS TV Wall Mount, Black, 16" Overall H (CTM-3000)
- TRENDNET 8 Port Gig PoE GREENnet Swtch, TPETG81G (TPE-TG81g)
- ENERGIZER Energizer Max AA Alkaline Battery, 1.5V DC, 24 Pack (E91)
- VERACITY Maxpoe-Powered Lan & Poe 100M Per Unit (VOR-ORM)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Honda TRX500FA Foreman Rubicon 4x4 01-12 (YTX14-BSGEL291)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- MIGHTY MAX BATTERY 12V 1.3Ah Mercedes Benz ML / E / CL / CLS Computer Battery (ML1.3-12211121)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 500 Sportsman HO '96-'13 (YTX14AH72)
- MIGHTY MAX BATTERY 12V 10AH Currie Phat Flyer Scooter Battery - 2 Pack (ML10-12MP23119112)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- Mighty Max Battery Sealed Lead Acid Batteries