Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML50-12 -12V 50AH SLA Replacement Battery for Tripp Lite BC 750a
Mfr # ML50-1247
Zoro # G900510750
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.89 in
- Width 7.75 in
- Depth 6.50 in
- Weight 30.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML50-1247
- Zoro # G900510750
- UPC # 785123687009
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.89 in |
Width | 7.75 in |
Depth | 6.50 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 30.02 lbs |
Amperage | 50 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML50-12 12 Volt 50 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML50-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Lcd Screen & Computer Keyboard Cleaning Kit, PCL106 (PCL106)
- HI-TEC 17 in. LCD Monitor Cover (HI963933)
- COMMSCOPE Replacement for Commscope Mf-511 (MF-511 COMMSCOPE)
- ILC Replacement for IEC LR6 (LR6 IEC)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- MIGHTY MAX BATTERY 12V 22AH GEL Replaces ActiveCare Medical Spitfire EX1420 - 4 Pack (ML22-12GELMP4676)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for NAPA-Stores 740-1890 (YTX20L-BS53)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Power Patrol SLA1161 (ML50-1244)
- MIGHTY MAX BATTERY 12 -Volt 12 Ah 200 CCA Rechargeable Sealed Lead Acid Battery (YTX14-BS)
- ILC Replacement For Trojan, J185HAc (J185H-AC)
- Mighty Max Battery Sealed Lead Acid Batteries