Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250
Mfr # ML5-12253111
Zoro # G000506455
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12253111
- Zoro # G000506455
- UPC # 785123611677
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Alpha Technologies Continuity 2000 (MAX3887363)
- CHERRY AMERICAS Wireless 104+4 Keys Black 128 Bit Aes En (JD-0410EU-2)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Motocross M327BS (YTX7L-BS89286)
- MIGHTY MAX BATTERY YTX14AHL Gel Replacement Battery for Caltric YTX14AHL-BS (MAX3969886)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MK ES5-12SA (ML5-122676495)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- MIGHTY MAX BATTERY 12-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-12)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- ILC Replacement For BATTERY YB1275T2 (YB1275-T2)
- Mighty Max Battery Sealed Lead Acid Batteries