Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 9 Pack
Mfr # ML5-12MP924977
Zoro # G300826437
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP924977
- Zoro # G300826437
- UPC # 730052435894
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 9 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- ILC Replacement for Omron Jzsp-ba01 (JZSP-BA01 OMRON)
- MOBILESPEC Charger/Sync USB Cable, 3 ft Cable Length (MBS06242)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for National Power GSO32R2 + 6V Charger (ML12-6F2CHRGR4628)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces NP38-12 U1-34 UB12350 - 2 Pack (ML35-12MP2569155125)
- MIGHTY MAX BATTERY 6V 7Ah Replacement Battery for 12-561, PC670, PS-670 + 6V Charger (ML7-6CHRGR18716)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for EV-Rider SNR2 - 4 Pack (ML22-12GELMP4664)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- POWERSTAR PowerStar PS12-9-10502 Vrla Battery By 12V; 9Ah Agm Replacement (PS12-9-10502)
- Mighty Max Battery Sealed Lead Acid Batteries