Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH UPS Battery Replaces 5.5Ah HR5.5-12-T2, HR5.5-12T2
Mfr # ML5-12246
Zoro # G400517631
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12246
- Zoro # G400517631
- UPC # 785123611462
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED Wheel Charger/Analyzer 6/12V 40/40/10 Amps W/ 200A Boost (ASOUS20)
- CETIS Trimline Phone, White (205T (White))
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- ILC Replacement for Canon Nb-11lh Battery (NB-11LH BATTERY CANON)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- MIGHTY MAX BATTERY 6V 1.3Ah PS612 MX06012 ES1.2-6 SLA0864 Battery - 2 Pack (ML1.3-6MP2)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Champion (Exide) 20LBS (YTX20L-BS50)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Powersonic PS-12260NB (ML26-1287)
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for JohnLite 15M - 2 Pack (ML7-12MP2368113046650)
- Mighty Max Battery Sealed Lead Acid Batteries