Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH SLA Battery for Casil Ca1240 Alarm Control System
Mfr # ML5-1215
Zoro # G600513389
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-1215
- Zoro # G600513389
- UPC # 785123610465
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-109)
- ULTRATECH BATTERY LEAD 12V18AH (IM-12180NB)
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- TRIPP LITE Cat6a Snagless Shielded STP Patch Cable 10G, PoE, Gray M/M 7ft (N262-007-GY)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 2 Pack (ML7-12MP2368151)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for SLA12-7F (MAX3932943)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Sentry PM12400 (ML50-12601)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Gruber Power GPS12-75 (ML75-12198454)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Yamaha BTY-YTX14-BS-00 (YTX14-BSGEL368)
- ILC Replacement for Auto Zone 4dlt (4DLT AUTO ZONE)
- Mighty Max Battery Sealed Lead Acid Batteries