Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Securitron PB3 UPS Battery
Mfr # ML5-1230211
Zoro # G000507032
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-1230211
- Zoro # G000507032
- UPC # 785123611080
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Compact Megaphone With Alarm, PMP24PK (PMP24PK)
- ILB GOLD Battery, Replacement For Duracell Cr123A (CR123A)
- ILC Replacement for Cutler Hammer A06b-6073-k001 Battery (A06B-6073-K001 BATTERY CUTLER HAMMER)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS1500 XS 1500 - 8 Pack (ML7-12MP831747919)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Leoch DJW12-9.0 T2, DJW 12-9.0 T2 -6Pack (ML9-12MP61138411309)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacaement for Tempest TR22-12 - 2 Pack (ML22-12GELMP2660)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery 2 Pack (ML22-12MP2114107)
- MIGHTY MAX BATTERY 12V 8Ah Razor Pocket Mod Hello Kitty 15130664 Scooter Battery - 2 Pack (ML8-12MP211613388)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger (ML4-6CHRGR6471541128)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for GOAL ZERO YETI 400 SOLAR GENERATOR (ML35-124282)
- Mighty Max Battery Sealed Lead Acid Batteries