Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Replaces Gell Cell 12V 4.5AH Battery
Mfr # ML5-12267
Zoro # G000508138
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12267
- Zoro # G000508138
- UPC # 785123611912
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Free Aware Wireless Earbuds, Ylw, Ambient (IT-16)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- NEWHOUSE HARDWARE 15 ft Telephone Extension Cord, With RJ11 (6P4C) Connectors, White, 5PK (BC15-WH-05)
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p (ML22-123110)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery for Deer Game Feeder Toys Emergency Light (ML4-645912)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-7.2 (MAX3931514)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013 (YT12B-4140)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH General 00648 Sealed Non-Spillable Emergency Light Battery WKA6-5F - 6PK (MAX3426981)
- MIGHTY MAX BATTERY 12V 12AH Replaces Drive Medical Spitfire 3Wheel SFSCOUT3 - 10 Pack (ML12-12F2MP1038213566278)
- Mighty Max Battery Sealed Lead Acid Batteries