Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Replacement Battery for Power Sonic PS-1250 - 2 Pack
Mfr # ML5-12MP2160136
Zoro # G500818003
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP2160136
- Zoro # G500818003
- UPC # 730052538212
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 2 Pack
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- ILC Replacement for Bobsweep BOB Pethair Battery (BOB PETHAIR)
- ZEUS BATTERY PRODUCTS 3V 160mAh LIMNO2 COIN CELL, 5PK (CR2025)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 5 Pack (ML10-12MP56341)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for GS Portalac PE12V9 (ML9-12241453)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Interstate SLA0905 - 4 Pack (ML4-6MP48106100429)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Replacement Battery for MK M24 SLD G FT (MAX3944126)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Honda 1100 CB1100 2010-2014 (YTZ14SGEL36)
- ILC Black & Decker Spcm1936 36V 19in Self Propelled Mower Cordless Tool 14ah AGM With F2 Terminals (SPCM1936 36V 19IN SELF PROPELLED MOWER CORDLESS T)
- Mighty Max Battery Sealed Lead Acid Batteries