Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Electric Trailer Brakes Breakaway Kit Rechargeable Battery - 9PK
Mfr # MAX3432816
Zoro # G310197527
product price: $144.99
/pk 9, $16.11/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3432816
- Zoro # G310197527
- UPC # 730052389661
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- ADESSO AKB132UB 118-Key MM Desktop USB Keyboard, Black (AKB132UB)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Presidential Sound Lectern (MAX3973934)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- MIGHTY MAX BATTERY 12-Volt 200 Ah Rechargeable AGM Sealed Lead Acid Battery (ML4D)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Panasonic LCR6V10ML/2 + 6V Charger (ML12-6F2CHRGR317)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Duracell Ultra DURA12-12 (ML12-12F22963)
- MIGHTY MAX BATTERY YTZ14S 12V Battery for BMW 1200 HP2 Sport / Megamoto / Enduro 05-11 (YTZ14S1193)
- Mighty Max Battery Sealed Lead Acid Batteries