Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12V 5AH Chamberlain 41A6357-1 Garage Door Opener Battery
Mfr # ML5-122311
Zoro # G7558506
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML5-122311
- Zoro # G7558506
- UPC # 785123614159
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- DELL COMMERCIAL Wired Optical Mouse MS116, 275BBCB (MS116-BK)
- MOUNT-IT Projector Ceiling Mount and Wall Mount (MI-604)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Vision CP645 Includes 6V Charger (ML4-6CHRGR4)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replacement for Honda Pioneer 500 15-17 (YTX14-BSGEL463)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 SLA AGM DEEP-CYCLE RECHARGEABLE BATTERY - 2 Pack (ML12-12F2MP23119)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov 2512 Lawn Mower and Lawn Tractor (ML-U1-CCA1290)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for MGE Pulsar ESV 14 - 2 Pack (ML7-12MP2368113046680)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Ademco Vista 128FBP (ML15-1237683)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Thermo Freezer 400159 With 12V Charger (MAX3965049)
- Mighty Max Battery Sealed Lead Acid Batteries