Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 12
Mfr # ML5-12MP1221813110035197
Zoro # G200815180
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.21 in
- Width 3.54 in
- Depth 2.76 in
- Weight 3.09 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML5-12MP1221813110035197
- Zoro # G200815180
- UPC # 730052495195
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.21 in |
Width | 3.54 in |
Depth | 2.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.09 lbs |
Amperage | 5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML5-12 12 Volt 5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML5-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 12 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-ga43u (RAM-HOL-GA43U RAM MOUNTS)
- PYLE Bluetooth Megaphone, PMP42BT (PMP42BT)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- ELITE SCREENS PROJ SCRN (M150UWH2)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB (ML22-12GEL344)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 4PK (MAX3428314)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for SLA1041, SLA1042 With 12V Charger (MAX3942785)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Dalton Medical Primechair PC-MP3C2 Wheelchair (ML22-12GEL49)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for RV Motorhomes (MAX3958693)
- Mighty Max Battery Sealed Lead Acid Batteries