Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Wheelchair Medical Mobility SLA Battery - 10 Pack
Mfr # ML4-6MP10826
Zoro # G200823796
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP10826
- Zoro # G200823796
- UPC # 730052513196
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Altronix AL600ULX 12V, 9Ah Lead Acid Battery (ML9-12135111115111)
- C2G 25FT 7.6M GRIPPING HIGH SPEED (29683)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for PTX14-BS, UTX14-BS - 2PK (MAX3868686)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHL207)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Schumacher DSR XP2260W Instant Jump Starter (ML22-12GEL577)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Motobatt MBU1-35 (MAX3949371)
- MIGHTY MAX BATTERY 12V 10AH Battery for Mini Motos Super Car 12v + 12V Charger (ML10-12CHRGR71)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- BATTERY CLERK AJC® Panasonic LCR6V10ML/2 Sealed Lead Acid - AGM - VRLA Battery (AJC-C12S-J-1-138415)
- Mighty Max Battery Sealed Lead Acid Batteries