Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH SLA Replacement for BP4-6 NP4-6 PS-640 + 6V Charger
Mfr # ML4-6CHRGR6471541128
Zoro # G100819615
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR6471541128
- Zoro # G100819615
- UPC # 730052504118
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Teledex Diamond +5 Ash (DIA65139)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (TCA1)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for ATV Polaris Sportsman (YTX30L-BS25)
- MIGHTY MAX BATTERY 6V 1.3AH Replacement for BB Battery BP1.2-6 SLA Battery - 4 Pack (ML1.3-6MP4175)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Zoeller Sump Pump (ML100-13278)
- MIGHTY MAX BATTERY YTX7A-BS High Performance Battery Replacement for Go-Kart YTX7A-BS (YTX7A-BS57)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for APC EMC750R1, RBC 18 (ML7-6123537)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for BD JUS500IB Jump Starter (ML18-12INT478)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Honda 31500-MCR-D02, 31500-MCR-D02AH (YTZ14S77)
- Mighty Max Battery Sealed Lead Acid Batteries