Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH SLA Battery for Snowmobiles and ATV - 4 Pack
Mfr # ML4-6MP4872
Zoro # G300817503
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP4872
- Zoro # G300817503
- UPC # 730052509038
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL - 6 Pack (ML4-6MP687210427424)
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Samson Expedition XP106 PA System (ML8-1213163)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for Amstron ES40-12 (ML50-12545)
- MIGHTY MAX BATTERY 12V 10AH SLA Replaces CyberPower Office Power AVR 685AVR - 3 Pack (ML10-12MP336113410937)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for HeartWay ZEN S11 Portable Scooter - 2 Pack (ML22-12MP21141114679)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- MIGHTY MAX BATTERY 12V 18AH Battery Repl BP17-12 GP12170 ES17-12 JC-1270 6-DW-17 SLA17-12 (ML18-1221143)
- Mighty Max Battery Sealed Lead Acid Batteries