Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replaces APC 200DL Battery
Mfr # ML4-6811
Zoro # G400509285
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6811
- Zoro # G400509285
- UPC # 785123608233
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5" In-Wall / In-Ceiling 70V Speaker, PDIC63T (PDIC63T)
- BATTERY CLERK AJC® Panasonic LC-R127R2PG1 12V 7Ah Sealed Lead Acid Battery (PANASONIC-LC-R127R2PG1)
- COMMSCOPE Replacement for Tessco L5sgrip-5ik (L5SGRIP-5IK)
- AIDATA Crystal Gel Mouse Pad Wrist Rest, Green (CGL003G)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for BB HR22-12 - 4 Pack (ML22-12GELMP4611)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for UB12220 (ML22-12GEL61)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Revolution Liberty 524 (MAX3950133)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Linear OSCO SWC Swing Gate Opener (MAX3931368)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for Lithonia ELB06042 - 3 Pack (ML4-6MP38885)
- BATTERY CLERK AJC® APC BX1500G 12V 9Ah UPS Battery (APC-BX1500G)
- Mighty Max Battery Sealed Lead Acid Batteries