Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement for Universal UB645 UPS Battery - 6 Pack
Mfr # ML4-6MP6853
Zoro # G200818594
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP6853
- Zoro # G200818594
- UPC # 730052506662
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- LOWELL Mono Potentiometer 10k (10KLVC-DSW)
- STANDARD HORIZON Speaker Mic f/HX890, HX400, HX400IS, HX380, HX40 & HX210 (SSM-21A)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery Replaces Pride BATGEL1004 (ML75-12198456)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces High Performance AGM Motorcycle (YT12B-472)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for DSR PSJ4424 Pro Series (ML18-12GEL566)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher DSR 5799000010 JumpStarter (ML22-12GEL579)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR CLTXPA1212A (ML15-1280)
- MIGHTY MAX BATTERY 12V 100AH GEL Replacement Battery for Centennial CB12-105 (MAX3958733)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Kawasaki 140 KLX140, G, L 2020 (YTX7L-BS89454)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Yacht 7L-BS (YTX7L-BS89290)
- Mighty Max Battery Sealed Lead Acid Batteries