Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery
Mfr # ML4-69171111
Zoro # G000508824
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-69171111
- Zoro # G000508824
- UPC # 785123608455
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 50Ft (180219)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- ILC Replacement for Allen Bradley 1756-ba1 Battery (1756-BA1 BATTERY ALLEN BRADLEY)
- CABLE WHOLESALE Cable Wholesale 10U3-02210BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 10 ft. (10U3-02210BK)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Rechargable SLA Battery For Model 294391 (ML18-1221159)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Off Grid Solar Panels (ML100-1295)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for APC Smart-UPS 2000 SURT2000XLI (ML7-1219111741)
- MIGHTY MAX BATTERY 12V 110AH SLA Replaces Group 30H AGM Deep Cycle Rechargeable Battery (ML110-1248)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Snapper Power Equip. LT160H42GBV LawnTractor (ML-U1-CCA1030)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 6 Pack (ML7-12MP63617147)
- MIGHTY MAX BATTERY ML7-12 12V 7.2AH Repl Bttry for APC ES500, ES550, LS500, RBC110, RBC2 (ML7-121911111150)
- Mighty Max Battery Sealed Lead Acid Batteries