Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 10 Pack
Mfr # ML4-6MP10825111
Zoro # G800822106
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP10825111
- Zoro # G800822106
- UPC # 730052511673
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAD4120A)
- MIGHTY MAX BATTERY 12V 35AH Repl Battery for Light Trolling Motor Sevylor Minn Kota (ML35-12711)
- MIGHTY MAX BATTERY 12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12 (ML22-123138)
- ILC Replacement for Surefire E2E Flashlight Battery, 2PK (E2E FLASHLIGHT BATTERY SUREFIRE)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Eaton Powerware PWHR1234W2FR - 10PK (MAX3977492)
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- MIGHTY MAX BATTERY YTX4L-BS Battery for CTX4L-BS M3RH4S With 12V 1Amp Charger (MAX3832092)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for BB HR9-6 (ML7-6123293)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for AGM BCI Group 65 Car and Truck (ML75-12GEL341)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Ritar RT645 - 20PK (MAX3972879)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- Mighty Max Battery Sealed Lead Acid Batteries