Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement for Panasonic LCR064R2P Battery
Mfr # ML4-6711011111111
Zoro # G900508498
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6711011111111
- Zoro # G900508498
- UPC # 785123608042
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 100Ft- Black (100611BK)
- KELLY COMPUTER SUPPLY Keyboard Wrist Rest, 19 x 10.5, Black (KCS51306)
- ILC Replacement for Autec R0batt00e10a0 Battery (R0BATT00E10A0 BATTERY AUTEC)
- TRANSCENDENT Wall Mount, Fits Dome, Turret Cameras (VT-TWM03)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Duracell Ultra DURA12-12 (ML12-12F22963)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- MIGHTY MAX BATTERY 6V 4.5Ah Garden Leaf Blower SLA AGM Battery (ML4-691822)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2Ah Battery Replacement for Suzuki 1000 DL1000AL8 2019 (YTZ14S1200)
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- MIGHTY MAX BATTERY 12V 35A Battery for Rascal 130 230 240 Deluxe 235 245 250 PC 252LE 255 (ML35-1261813)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC SYBT5 UPS - 4 Pack (ML8-12MP41614312)
- Mighty Max Battery Sealed Lead Acid Batteries