Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement Battery for YT-645 with F1 Terminal
Mfr # ML4-691816
Zoro # G7553965
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-691816
- Zoro # G7553965
- UPC # 785123609421
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 6 V |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 12V 18AH CB19-12 SLA AGM Rechargeable Deep Cycle Repl Battery (ML18-1221)
- BATTERY CLERK AJC Duracell SLA12-8F2 Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-2-182451)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Exit Light EL-MR16-SQ-ST - 4PK (MAX3963331)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Be350g, be500u (MAX3974365)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Yamaha BTY-YTX12-BS-00 (YTX12-BS286)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Dyna Cell U1, U131, U132 (ML35-12GEL531)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack (ML7-12MP636171496921658)
- Mighty Max Battery Sealed Lead Acid Batteries