Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Replacement Battery for PE6V4A (NON-OEM) + 6V Charger
Mfr # ML4-6CHRGR64715411665
Zoro # G200820566
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR64715411665
- Zoro # G200820566
- UPC # 730052498141
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Pyle 8" Enclosed Ceiling Speaker (PDICS82)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- COMPUCESSORY Gel Mouse Pads9"X10"Gray (CCS45163)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Energizer TX20L (MAX3947657)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- MIGHTY MAX BATTERY 12V 75Ah Replacement Battery for Crown 12CE75 (ML75-12198458568625)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 2PK (MAX3943281)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK400B - 2 Pack (ML7-12MP23668)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Razor Pocket Mod Mini Euro Electric Scooter - 2 Pack (ML7-12MP2368113046952)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Baoshi 6-DZM-20 6DZM20 (ML18-12INT284)
- Mighty Max Battery Sealed Lead Acid Batteries