Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Peg Perego Replacement Battery
Mfr # ML4-681
Zoro # G600509191
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-681
- Zoro # G600509191
- UPC # 785123608103
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Compatible Battery for APC BackUPS Pro 1300/1500 - 2 Pack (ML9-12MP25112474410)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- MIGHTY MAX BATTERY 12V 100AH BATTERY FOR RENOGY PV SOLAR PANELS (ML100-1243)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- MIGHTY MAX BATTERY 12V 12AH Battery Replacement for Remco RM1212 + 12V Charger (ML12-12F2CHRGR632)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 8 Pack (ML7-12MP8317418)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for UB12500 45979 45977 (ML50-126837)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for APC Smart-UPS RT SURT10000XLT (MAX3965287)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- Mighty Max Battery Sealed Lead Acid Batteries