Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255
Mfr # ML4-684
Zoro # G300509309
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-684
- Zoro # G300509309
- UPC # 785123608165
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- MICROSOFT Xbox Series S 512GB- White (RRS-00001)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 10PK (MAX3428994)
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for EverStart ES20LBS Powersport (YTX20L-BSGEL346)
- MIGHTY MAX BATTERY 12V 7AH Replaces APC Back-UPS CS 350, BK350, BK350i, BK350Ei - 2 Pack (ML7-12MP2368113029)
- MIGHTY MAX BATTERY 12-Volt 10 Ah 180 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX12-BSGEL)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911117)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Enduring CB75-12, CB-75-12 (ML75-12GEL277)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Zareba ESP10M Fence Charger (ML12-6F300010)
- BATTERY CLERK AJC® Parasystems PS-1270-F1 12V 7Ah Sealed Lead Acid Battery (PARA SYSTEMS-PS-1270-F1)
- Mighty Max Battery Sealed Lead Acid Batteries