Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 6 Pack
Mfr # ML4-6MP687213
Zoro # G200819157
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP687213
- Zoro # G200819157
- UPC # 730052510058
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- ILC Replacement for Fisher Price Disney Princess Ford Mustang Y8812 Compatible Battery (DISNEY PRINCESS FORD MUSTANG Y8812 COMPATIBLE BA)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-243)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for ExpertPower EXP1270, EXP1272 (MAX3931478)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14L-BSGEL)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for BMW R1200GS, S, R 1200CC 05-'09 (YTX14-BS85)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Kawasaki Zero-Turn Riding Mower (ML22-123539)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC - 4 Pack (ML10-12MP4210711973396)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- Mighty Max Battery Sealed Lead Acid Batteries