Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Exit Sign Battery
Mfr # ML4-6914
Zoro # G800508765
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6914
- Zoro # G800508765
- UPC # 785123608387
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- ILC Replacement for Bolate 12-100-0003 Battery (12-100-0003 BATTERY BOLATE)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Pride Mobility PMV130T3 (ML75-12GEL81)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 (ML7-1219111996)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces CTM Homecare HS-890, HS-560 (ML50-12521)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery for CrossReference MK MU-1 33Ah - 2 Pack (ML35-12GELMP2578)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for UPG UB121000 (MAX3962260)
- ILC Replacement for Sola Interact5kva UPS Battery (INTERACT5KVA UPS BATTERY SOLA)
- Mighty Max Battery Sealed Lead Acid Batteries