Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery
Mfr # ML4-698
Zoro # G900511108
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-698
- Zoro # G900511108
- UPC # 785123608325
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah PowerWare PWHR1234W2FR Replacement UPS Battery - 8 Pack (ML9-12MP8149119)
- ROCSTOR Mini Displayport To Hdmi Adapter - 1 X (Y10A105-W1)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 13" to 27" Screen (DWM1327SE)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Dual Lite 60631 120727 + 6V Charger (ML12-6F2CHRGR4532)
- MIGHTY MAX BATTERY 12V 5AH Replaces Zeus PC5-12XBALT1-12 Volt 5 Ah Security Alarm Battery (ML5-12266)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for OSCO SG Wishbone Arm Barrier Gate - 10PK (MAX3977169)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack (ML4-6MP687210427369)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Eaton Powerware PWHR1234W2FR - 10PK (MAX3977492)
- Mighty Max Battery Sealed Lead Acid Batteries