Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery
Mfr # ML4-69171111111111
Zoro # G400508837
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML4-69171111111111
- Zoro # G400508837
- UPC # 785123608615
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS VersaVu Sig Case iPad Pro Bk, THZ775GL (THZ775GL)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- ILC Replacement for Fisher Price Barbie Corvette Power Wheels Battery (BARBIE CORVETTE POWER WHEELS BATTERY FISHER PRI)
- ILC Replacement for Garmin 361-00086-10 Battery (361-00086-10)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Vita Mobility Werks V8 (ML50-121012)
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replace for APC BackUPS ES 750VA Broadband Battery (ML12-12F22423)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Battery Replacement for ETX15L, STX14AHL-BS (YTX14AHL182)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Raion Power RG12220FP (MAX3934725)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Suncast Hose Reel PWC150 (MAX3974020)
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Power Max GT12B-4 (YT12B-4GEL47)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Eaton PWHR12280W4FR (MAX3903864)
- Mighty Max Battery Sealed Lead Acid Batteries