Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370
Mfr # ML4-691
Zoro # G300509378
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-691
- Zoro # G300509378
- UPC # 785123608257
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch LP12-9.0 12V 9Ah Sealed Lead Acid Battery (LP12-9.0-Leoch-12V-9Ah-SLA)
- LOWELL Attenuator 100W 7025V (100LVC)
- EDGE MEMORY 512Mb Edge Premium Compact Flash Card (C (PE179502)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA Replacement Battery for RBC52 Tripp lite (ML12-6F268)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry For SUZUKI LT-A400F King Quad (2009) (YTX14-BS131)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces SigmasTek SP12-9HR, SP 12-9HR - 8 Pack (ML9-12MP814912371870)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Rotech E8 Control Panel + 12V Charger (ML7-12CHCOMBO2791)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for NPP NP6-4Ah (ML4-645104109)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for Phoenix II E-Bike - 6 Pack (ML15-12MP67012818179)
- ILC Replacement for Batteries AND Light Bulbs Slaa6-7.2f Battery (SLAA6-7.2F BATTERY BATTERIES AND LIGHT BULBS)
- Mighty Max Battery Sealed Lead Acid Batteries