Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH BP4-6 SLA Replacement Battery with F1 Terminal 6 Pack
Mfr # ML4-6MP6856
Zoro # G700818711
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP6856
- Zoro # G700818711
- UPC # 730052495669
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola XPR 7580 (XPR 7580 MOTOROLA)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack (ML7-12MP636171496921658)
- STEREN Single RG6 Feed-Through Bushing with Gro (200-984BK)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery For Pride Mobility Go-Go Sport Model S74 (ML18-122112187)
- MIGHTY MAX BATTERY 12v 5ah SLA Replacement for Casil Ca1240 Alarm Control System - 2 Pack (ML5-12MP2160741)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for EverStart ES20LBS Powersport (YTX20L-BS349)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 4PK (MAX3428397)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Wilkov (Wisc. Eng) LawnTractor and Mower (ML-U1-CCA1295)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for GS Portalac PWL12V28 (ML26-122556)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Pride Mobility Hurricane (ML50-1254)
- Mighty Max Battery Sealed Lead Acid Batteries