Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger
Mfr # ML4-6CHRGR6471541110
Zoro # G100818762
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6CHRGR6471541110
- Zoro # G100818762
- UPC # 730052513677
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 6 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb-cs01 (ELB-CS01 LITHONIA)
- MIGHTY MAX BATTERY 14.4V NiCD Battery For iRobot Roomba 500 600 700 Series (MAX3471810)
- BATTERY CLERK AJC® Eagle Picher CF-6V12 6V 12Ah Sealed Lead Acid Battery (EAGLEPICHER-CF-6V12)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for PowerSonic PS-1250F2 (MAX3973806)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replaces PE12V9 PX12090 UB1290 - 6 Pack (ML9-12MP6174)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Schumacher DSR PSJ2212 ProSeries (ML22-12GEL575)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for CooPower CP12-4.5 (ML5-122676448)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery for Wayne ESP25 Back-Up Pump (ML75-12198458534143)
- ILC Replacement For ENERSYS GENESIS, 12HX300FR (12HX300FR)
- Mighty Max Battery Sealed Lead Acid Batteries