Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH APC AP200 Replacement Battery
Mfr # ML4-694
Zoro # G500510525
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-694
- Zoro # G500510525
- UPC # 785123608288
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Headsets, 3 ft. Cord (MBS10111)
- ILC Replacement for Motorola Apx4000li Battery (APX4000LI)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris Ranger 570 FullSize 2019 (YTX14AHGEL294)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Enduring CB22-12, CB-22-12 - 2 Pack (ML22-12GELMP2627)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack (ML1.3-12MP232172)
- MIGHTY MAX BATTERY 12V 200Ah 4D Replaces AckerDrill Division Christensen Boyles - 8PK (MAX3906943)
- MIGHTY MAX BATTERY 6 Volt 6v 4.5ah Rechargeable Deer Game Feeder Battery (ML4-691827)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Jasco RB670 - 12PK (MAX3982955)
- Mighty Max Battery Sealed Lead Acid Batteries