Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6V 4.5AH 3FM4 Replacement Battery with F1 Terminal
Mfr # ML4-691711111
Zoro # G7543465
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-691711111
- Zoro # G7543465
- UPC # 785123609834
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- CYBER ACOUSTICS 3 pc Powered Speakers, CA3908 (CA-3908)
- ILC Replacement For DANTONA, LITH44AHA (LITH-44A/HA)
- DEWALT Wearable Bluetooth Speaker (190 1148 DW2)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for ADT SECURITY ALARM 899953 (ML7-1211019)
- MIGHTY MAX BATTERY 12V 9AH Replaces Minuteman Pro 520 With 12V Solar Panel Charger (MAX3466836)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replacement for Lucky Duck ProSeries Remote - 4 Pack (ML4-6MP48106100213)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for XTAX7L-BS, 7L-BS (YTX7L-BS89278)
- MIGHTY MAX BATTERY ML12-6 .250TT 6V 12AH Battery Replaces Rhino SLA10-6 T25, SLA 10-6 T25 (ML12-6F254)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 - 2 Pack (ML18-12F2MP23)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- Mighty Max Battery Sealed Lead Acid Batteries