Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 10 PACK
Mfr # ML4-6MP1082512429435
Zoro # G500819673
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6 V
- Height 3.98 in
- Width 2.76 in
- Depth 1.85 in
- Weight 1.83 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML4-6MP1082512429435
- Zoro # G500819673
- UPC # 730052300840
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.98 in |
Width | 2.76 in |
Depth | 1.85 in |
Details
Voltage | 6 V |
Item | Sealed Lead Acid Battery |
Weight | 1.83 lbs |
Amperage | 4.5 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML4-6 6-Volt 4.5 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML4-6 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid Battery - T1 Terminals - for ZB-12-7 (ML7-121911111111011111106)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090GT24)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR48 393 (EB-SR754)
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 2000-2004 Aprilia RS250 Motorcycle (YTX4L-BSGEL112)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 10 (ML7-12MP10361251275264)
- MIGHTY MAX BATTERY YTX7A-BS Replacement for Yamaha YJ125T Vino Motorcycle Battery (YTX7A-BS11A)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Access SLA1115 (ML18-12GEL537)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery Replaces Kawasaki 620 KAF620, Mule 2500 (YB16CL-BGEL65)
- Mighty Max Battery Sealed Lead Acid Batteries