Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH SLA Battery - T3 Terminals - for ZB-12-35 - 2 Pack
Mfr # ML35-12MP2569104
Zoro # G300817756
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569104
- Zoro # G300817756
- UPC # 730052339567
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-68300900)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra , Forest Ranger (77-94496)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9600NF)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Black Decker CMM1200 (ML18-12INT177)
- MIGHTY MAX BATTERY 12V12AH F2 Battery Replacement for Ezip 900CD Series (ML12-12F22354)
- MIGHTY MAX BATTERY 12-Volt 18 AH 270 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX20-BS)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Origin OR-1290 (ML9-12241527)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Electric Trailer Brakes Breakaway Kt Rechargeable Bttry (ML5-12131)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Mower - 4PK (MAX3888504)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Streamlight Vulcan 44007 Sho-me + 6V Charger (ML4-6CHRGR67)
- Mighty Max Battery Sealed Lead Acid Batteries