Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal
Mfr # ML35-12314
Zoro # G500500809
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12314
- Zoro # G500500809
- UPC # 785123647652
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Blue Smart IP67 Charger 24/12(1) 120V NEMA 5-15 (BPC241215106)
- ADVANTECH Fiber Optic To Rs-232/422/485 Converter, ADAM-4542+-BE (ADAM-4542+-BE)
- ULTRALAST Cell Phone Battery, CEL-HD40 (CEL-HD40)
- ILC Replacement for Wahl 93151-001 (93151-001 WAHL)
- MIGHTY MAX BATTERY YTZ10S GEL Replaces Yamaha 350 YFM35R Raptor 13 With 12V 2Amp Charger (MAX3839005)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Portalac PX12120, TEV12120 - 2 Pack (ML10-12MP231191384647)
- MIGHTY MAX BATTERY 12V 5AH Sealed Lead Acid (SLA) for NP4-12 NP5-12 NPH5-12 NPX-25 (ML5-12189)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP 650 Outlander 6x6 19 (YTX20L-BS525)
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for Arctic Cat Wildcat (EFI) 93 (YB14L-A2143)
- Mighty Max Battery Sealed Lead Acid Batteries