Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH Replaces U1-36NE Battery w/ Nut and Bolt Terminal - 2PK
Mfr # MAX3437161
Zoro # G310198234
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # MAX3437161
- Zoro # G310198234
- UPC # 730052370737
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat AGM technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- PLS Battery Charger, Plastic (PLS RBC5)
- DURACELL Specialty Alkaline Battery, 76/675, 1.5V (PA76A/675BPK)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces GTO PRO2500 Swing Gate Opener (ML7-122296)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Craftsman Black Lawn Mower (ML18-12INT96)
- MIGHTY MAX BATTERY 12V 7.2AH Replaces ShurFlo SRS-600 ProPack Sprayer + 12V 1Amp Charger (ML7-12CHCOMBO3042)
- MIGHTY MAX BATTERY 12V 35Ah CrossReference MK MU-1 33Ah UPS Rechargeable Battery - 2 Pack (ML35-12MP256915513)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 - 8PK (MAX3976718)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD (ML9-12241567)
- BATTERY CLERK AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery (ENERSYS-NP18-12BFR)
- Mighty Max Battery Sealed Lead Acid Batteries