Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH INT Battery - 2 Pack
Mfr # ML35-12INTMP2627
Zoro # G600824058
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INTMP2627
- Zoro # G600824058
- UPC # 730052840902
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 INT 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- ILC Replacement for Fluke Bp7217 Battery (BP7217 BATTERY FLUKE)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- MOTOROLA CLP SERIES MAGNETIC CASE (HKLN4433A)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Teledyne 1880005 Emergency Light - 3 Pack (ML4-6MP388997483)
- MIGHTY MAX BATTERY ML3-12 Replacement For Toro Lawn mower # 106-8397 BATTERY-12 VOLT (ML3-1251)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 (ML18-12F23)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for YAMAHA XV920 Virago 920CC 1982 (Y50-N18L-A3176)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Max Power Cell (MAX3513297)
- MIGHTY MAX BATTERY 12V 10A Scooter Battery Replaces GS Portalac TPH12100 TPH 12100 2 Pack (ML10-12MP2311961)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- Mighty Max Battery Sealed Lead Acid Batteries