Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12V 35AH Battery for Pride Jazzy Select Electric Wheelchair
Mfr # ML35-12313
Zoro # G7543508
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12313
- Zoro # G7543508
- UPC # 785123648550
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Wall/Ceiling Projection Screen, 70"x70", White Screen (QRT670S)
- PYLE Receiver Amplifier/2Ch Uhf Wireless Mic (PWMA5000BA)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-CLA2-USBC)
- KIDDE Dualsensor Direct (21007915-N)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sunnyway SW640, SW650 - 10 Pack (ML4-6MP1082512429324)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Replacement for CTX14AH-BS, CB14A-A2 (YTX14AH107)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 UPS Battery for Power Patrol SLA1105 - 4 Pack (ML12-12F2MP4431)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Kawasaki KMX14-BS Motorcycle (YTX14-BS365)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- Mighty Max Battery Sealed Lead Acid Batteries