Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML35-12 - 12 VOLT 35 AH SLA BATTERY - PACK OF 2
Mfr # ML35-12MP2569155161105211
Zoro # G700822794
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105211
- Zoro # G700822794
- UPC # 29483129039
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Programmable Ergonomic Trackball Mouse, w/ (IMOUSET30)
- SOFTALK Twisstop Phone Cord, 25' Long, Black Cord/Twisstop (SOF03201)
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- RAM MOUNTS Replacement for RAM Mounts Ram-d-201u-e (RAM-D-201U-E RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 9AH Replaces Minuteman Pro 520 With 12V Solar Panel Charger (MAX3466836)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for UB12260-ER (ML26-1218)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Vision CP12170 - 2 Pack (ML22-12MP211411146255)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for HR-1234W-F2 (ML7-1222111A)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Razor ES300, E200, E300 (ML10-121531756)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Compatible Replacement for 6FM12 (ML12-12F2235)
- Mighty Max Battery Sealed Lead Acid Batteries