Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3Ah SLA Compatible Battery for APC UPS BE350U
Mfr # ML3-1247
Zoro # G100495635
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1247
- Zoro # G100495635
- UPC # 785123653271
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cam10720 (CAM10720 BATTERIES AND LIGHT BULBS)
- MOUNT-IT VESA Mount Adapter Plate MI-787 (MI-787)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- MOXA 1Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3180)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for Deka 8A8DLTP (MAX3488282)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replacement for Yuasa YUAM72H4A (YTX14AHGEL168)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery compatible with Power Patrol FAS1075 (MAX3932947)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replaces Stanley Fatmax 450 Amp Jump Starter (ML18-1221141308)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replaces CyberPower Intelligent 1350VA UPS (ML9-12102518)
- Mighty Max Battery Sealed Lead Acid Batteries