Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 - 12V 3AH Replacement Battery for BP3-12 ES3-12 PS-1230 PW1203
Mfr # ML3-12106713
Zoro # G7567615
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12106713
- Zoro # G7567615
- UPC # 29483129992
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hamilton T1 Battery (T1)
- ILC Replacement for Mitsubishi Fx2nc-32bl (FX2NC-32BL MITSUBISHI)
- DANTONA Dantona COMP-278 3V & 2400 mAh Lithium Manganese Dioxide Battery for Toto-TH559EDV410R (COMP-278)
- GE Door Chime, Wireless, 8 Melody, 1 Button (19299)
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Sealed Lead-acid Battery 12 Volt / 7 Ah - 6 Pack (ML7-12MP6361737)
- MIGHTY MAX BATTERY YTX14-BS Replacement Btry For SUZUKI LT-A400F King Quad (2009) (YTX14-BS131)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Amstron AP-12180NB-H - 4PK (MAX3971207)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces CyberPower CP350SLG Standby UPS - 10 Pack (ML3-12MP1054939371)
- MIGHTY MAX BATTERY Y50-N18L-A3 Motorcycle Battery for YAMAHA XV920 Virago 920CC 1982 (Y50-N18L-A3176)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6 VOLT 12 AH SLA BATTERY - PACK OF 10 (MAX3931867)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- Mighty Max Battery Sealed Lead Acid Batteries