Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 - 12V 3AH Replacement Battery for APC BACK-UPS ES350 - 10 Pack
Mfr # ML3-12MP1054935
Zoro # G500813855
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP1054935
- Zoro # G500813855
- UPC # 730052378177
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- HAMMOND 4U 2X 4.7IN FAN Panel GRILL (PPFP191202BK1)
- AIPHONE Master Station, 10-1/16" W x 5-51/64" H (JP-4MED)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 2 Pack (ML7-12MP2368150)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for BD JUS500IB Jump Starter (ML18-12INT478)
- MIGHTY MAX BATTERY ML22-12 - 12V 22AH Replaces BP20-12 GP12220 NP20-12 SLA Battery 2 Pack (ML22-12MP2114107)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Power-Sonic PS445 - 3 Pack (ML4.5-4MP31)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 6 Pack (ML4-6MP687261)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Aprilia RSV 1000 Factory 2004-11 (YTX12-BSGEL25)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- Mighty Max Battery Sealed Lead Acid Batteries