Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3Ah Compatible Battery for APC UPS BE350U - 6 Pack
Mfr # ML3-12MP64742
Zoro # G200814961
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP64742
- Zoro # G200814961
- UPC # 730052438857
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cabinet, 16-Device Capacity (670051)
- MOTOROLA SOLUTIONS Two-Way Radio Black W/Yellow Rechargeable Two Pack (T470)
- ILC Replacement for Maxell Er14252 (ER14252 MAXELL)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 600 YFV600FW Grizzly 1998-2001 (YTX20L-BS174)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for Drive Medical Design Falcon 4 (ML15-1237733)
- MIGHTY MAX BATTERY YTX4L-BS Compatible Battery Replacement for Yuasa YTX4L-BS Battery (YTX4L-BS1)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Deka ETX30L (MAX3969636)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Vision CP1250H - 4 Pack (ML5-12MP4184510)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Polaris Predator Outlaw Sportsman 50 80 90 (YTX5L-BS211740)
- ZEUS BATTERY PRODUCTS 12Ah 6V F1/F2 Sealed Lead Acid Battery (PC12-6TFP)
- Mighty Max Battery Sealed Lead Acid Batteries