Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3.5AH SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12
Mfr # ML3-1297
Zoro # G100500032
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1297
- Zoro # G100500032
- UPC # 785123653769
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- ILC Replacement for Allen Bradley 1756-ba1 (1756-BA1 ALLEN BRADLEY)
- DELL Wireless Keyboard and Mouse - KM3322W (05GVG)
- SANOXY USB 3.0 Type A Female to Female Adapter Coupler Gender Changer Connector (PPT-194220233975)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Streamlight Vulcan 44007 Sho-me + 6V Charger (ML4-6CHRGR67)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 6 Pack (ML9-12MP61138411468)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Powerware PW5110-750VA (ML8-1213335200)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Adventure Power UB9A-A (YB9A-A57)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Lithonia ELB-1255 Emergency Light - 2 Pack (ML55-12MP241013915)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha BTY-YTX14-AH-00 (YTX14AHGEL212)
- Mighty Max Battery Sealed Lead Acid Batteries