Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER
Mfr # ML3-12CHRGR556
Zoro # G100821670
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12CHRGR556
- Zoro # G100821670
- UPC # 730052503746
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- SANDISK 32GB Extreme Pro CompactFlash, SDCFXPS032GA46 (SDCFXPS-032G-A46)
- ILC Replacement for JVC Bhl5101-s Lamp & Housing (BHL5101-S LAMP & HOUSING JVC)
- MIGHTY MAX BATTERY 12-Volt 19 Ah 250 CCA GEL Rechargeable Sealed Lead Acid Battery (YB16CL-BGEL)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery - 2 Pack (ML7-12MP23661)
- MIGHTY MAX BATTERY 12V 18AH Sealed Lead Acid Battery for Bruno Typhoon C3 RWD (ML18-1221141222)
- MIGHTY MAX BATTERY 12V 7AH - APC UPS SLA REPLACEMENT BATTERY - REPLACES RBC51 - 8 Pack (ML7-12MP831747990)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces UPS Backup Interstate DCM0035L (ML35-12GEL183)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for CubCadet LT1040 Lawn Tractor Mower (ML-U1-CCA1413)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- Mighty Max Battery Sealed Lead Acid Batteries