Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3.4AH REPLACEMENT FOR APC BE350U / APC RBC35 + 12V CHARGER
Mfr # ML3-12CHRGR29
Zoro # G100819561
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12CHRGR29
- Zoro # G100819561
- UPC # 730052509588
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Flat Ethernet Network Cable- 10ft- Black (100740BK)
- BATTERY TECHNOLOGY Replacement Battery For Dell Latitude 12 7202 12 702 Rugged Tablet (7XNTR-BTI)
- KENSINGTON Keyboard/Mouse Set, Wireless, Black (K72408USA)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 6.43" H (40560)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Battery Replaces WP17-12 D5745 6DZM17 LCR12V17CP (ML18-1221183)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat 550 Prowler 550 2009 (YTX24HL-BS62)
- MIGHTY MAX BATTERY ML22-12 - 12 VOLT 22 AH SLA BATTERY - PACK OF 2 (ML22-12MP211411146167)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH BATTERY POWERKINGDOM PS-10-12S T2 (F2) REPLACEMENT (ML10-1241086)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A (MAX3967748)
- Mighty Max Battery Sealed Lead Acid Batteries