Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35
Mfr # ML3-1282
Zoro # G7548478
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1282
- Zoro # G7548478
- UPC # 785123653288
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ILB GOLD SeaLED Lead Acid Ups Battery, Replacement For Yuasa, Np4-6 Battery (NP4-6 BATTERY)
- BATTERY CLERK AJC® Schumacher Electric SCUPSJ 1812 Jump Starter Portable Power Battery (SCHUMACHER ELECTRIC-SCUPSJ 1812)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Go-Kart GS-Ztong Yee GTX-7A-BS (YTX7A-BS60)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Remote Pro RPPL2424-18-30 Power System (ML100-12GEL131)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces CP0660 GP645 HK-3FM4.5 WP4-6 + 6V Charger (ML4-6CHRGR647154118)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for Vision HP12-105W-X - 2 Pack (ML18-12MP29697527)
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 Shoprider Echo 3 Jimmie Traveler Start, MK ES12-12 (ML15-121)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for 85 CCA Motorcycle Battery (YTX7L-BS82)
- Mighty Max Battery Sealed Lead Acid Batteries