Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML3-12 12v 3000 mAh Compatible Battery UPS APC 350ES
Mfr # ML3-1272
Zoro # G600496392
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML3-1272
- Zoro # G600496392
- UPC # 785123653516
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Battery for Johnson Controls GC12400 (ML55-121911117)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BS249)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 400 FL400R Pilot 1989-1990 (YTX14-BS212)
- MIGHTY MAX BATTERY YTZ14S 12V 11.2AH 230CCA Battery for Kawasaki KLX450R (2008-2010) (YTZ14S16)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for Electric Trolling Motor (ML9-1210231)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Powersonic PS6120 + 6V Charger (ML12-6F2CHRGR4667)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement Battery for EXIDE POWERWARE PW3110-425 - 8 Pack (ML7-12MP8317479103230)
- MIGHTY MAX BATTERY 6V 12AH SLA Replacement Battery for Leoch LP6-10, DJW6-12 - 10PK (MAX3817366)
- Mighty Max Battery Sealed Lead Acid Batteries