Shop All Sealed Lead Acid Batteries
Mighty Max Battery
ML26-12 12V 26AH SEALED 12 VOLT DEEP - CYCLE RECHARGEABLE BATTERY
Mfr # ML26-121
Zoro # G000499511
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-121
- Zoro # G000499511
- UPC # 785123684084
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSKUT692BL (CS-KUT692BL)
- CAPTURE 22in LED MONITOR VGA HDMI (0E-22LED2)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replacement for RV Recreational (ML110-125)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Replacement for Power Star AGM12100 (ML100-1294)
- MIGHTY MAX BATTERY 12V 8AH Replaces Trailer Break Away Kit With 12V Solar Panel (MAX3466302)
- MIGHTY MAX BATTERY 12V10AH Battery Replaces Powerland 10000W Portable Generator - 4 Pack (ML10-12MP4210711973325)
- MIGHTY MAX BATTERY 12V 26AH Battery Replacement for ETX30L (ML26-12183)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY INCLUDES 12V CHARGER (ML7-12CHRGR)
- Mighty Max Battery Sealed Lead Acid Batteries